Straight Flute (Hand) Straight Flute Hand Tap, 7/8"-14, Bottoming, Plug, Taper, UNF, 4

  • Mfr # C54893

  • Zoro # G2847019


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
Shank Dia.: 0.697"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Size
7/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C54893
Zoro #
G2847019
UPC #
697334548935
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Pitch Diameter Limit
H4
Tap Thread Size
7/8"-14
Thread Length
2-7/32"
Shank Length
2 15/32 in
Square Size
33/64 in
65% Thread Drill Size
13/16 in
55% Thread Drill Size
20.90 mm
75% Thread Drill Size
20.40 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI Table 302A
Number of Pieces
3
Tap Thread Type
UNF
List Number
1004
Tap Finish
Bright (Uncoated)
Includes
(1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Series
1004
Features
Taper-Plug-Bottoming
Extended Shank
No
Tap Type
Straight Flute
Thread Limit
2B
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Threads per Inch
14
Primary Material Application ISO Code
K, M, N, P
Tap Shank Standard
USCTI Table 302A
Number Of Taps
3
Class of Fit
3B
Thread Standard
UNF
Coolant Fed
Non-Coolant Through

Description

Three Piece Tap Kit, Tap Thread Size 7/8 In.-14, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 2 7/32 in, Overall Length 4 11/16 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.