Shop WALTER
See all product information
Create Account
Milling Insert, Square, Negative, 0 Degrees, SNHX, WXN15
- Mfr # 7545134
- Zoro # G2967748
product price:Â
$
30.79
/ea
Sold in multiples of 10 for
$307.90
Key Features
Insert Style
SNHX
Insert Size
0904
Corner Radius
1/64 in
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7545134
- Zoro #
- G2967748
- UPC #
- -
- Country of Origin
- Germany
- Item
- Square Milling Insert
- Insert Style
- SNHX
- Inscribed Circle
- 3/8 in
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- SNHX0904ANN-K88
- Material - Machining
- Carbide
- Chip-Breaker Code
- K88
- Number of Cutting Edges
- 4
- Coating Process
- PVD
- Clearance Angle
- 0 Degrees
- Hole Type
- With Hole
- Primary Material Application
- Non-Ferrous
- Manufacturer Grade
- WXN15
- Measurement System
- Fractional Inch
- Primary Material Application ISO Code
- N
- Shape
- Square
- ANSI Code
- SNHX0904ANN-K88
- Finish - Machining
- TiCN+
Dimensions
- Insert Size
- 0904
- Corner Radius
- 1/64 in
- Thickness
- 0.1840 in
- Width
- 3/8"
- Cutting Edge Length
- 9.52mm
Description
Square Milling Insert, Inscribed Circle 3/8 in, Rake Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.