Straight Flute (Hand) Straight Flute Hand Tap, 7/8"-14, Plug, UNF, High Speed Steel, 4

  • Mfr # C55150

  • Zoro # G2847752


product price:  $96.15
/ea
Free Shipping & Returns

Key Features

Shank Dia.
Shank Dia.: 0.697"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
7/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C55150
Zoro #
G2847752
UPC #
697334551508
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Thread Length
2-7/32"
Tap Thread Size
7/8"-14
Pitch Diameter Limit
H4
Thread Size
7/8"-14
Tap Length Standard
USCTI
Shank Length
2 15/32 in
Square Size
0.5230 in
65% Thread Drill Size
13/16 in
75% Thread Drill Size
20.40 mm
55% Thread Drill Size
20.90 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
USCTI Table 302A
List Number
1002-TN
Number of Pieces
1
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
1002-TN
Primary Material Application ISO Code
H, K, M, N, O, P, S
Spiral Direction
Neutral
Extended Neck
Yes
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Threads per Inch
14
Thread Limit
H4
Thread Standard
UNF
Tap Shank Standard
USCTI
Secondary Material Application ISO Code
K, M, P
Measurement System
Fractional Inch
Primary Material Application
All Materials
Class of Fit
2B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/8 In.-14, UNF, Plug, Overall Length 4.69 in, High Speed Steel, TiN, Right Hand, Thread Length 2.22 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H4, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.