Straight Flute (Hand) Straight Flute Hand Tap, 7/8"-9, Plug, UNC, High Speed Steel, 4

  • Mfr # C55148

  • Zoro # G2847743


product price:  $86.59
/ea
Free Shipping & Returns

Key Features

Shank Dia.
Shank Dia.: 0.697"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
7/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C55148
Zoro #
G2847743
UPC #
697334551485
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Tap Thread Size
7/8"-9
Pitch Diameter Limit
H4
Thread Length
2-7/32"
Thread Size
7/8"-9
Square Size
0.5230 in
Tap Length Standard
USCTI
Shank Length
2 15/32 in
65% Thread Drill Size
25/32 in
55% Thread Drill Size
51/64 in
75% Thread Drill Size
19.50 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI Table 302A
List Number
1002-TN
Tap Finish
TiN
Number of Pieces
1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
1002-TN
Secondary Material Application ISO Code
K, M, P
Spiral Direction
Neutral
Thread Standard
UNC
Measurement System
Fractional Inch
Primary Material Application
All Materials
Threads per Inch
9
Class of Fit
2B
Thread Limit
H4
Tap Shank Standard
USCTI
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/8 In.-9, UNC, Plug, Overall Length 4.69 in, High Speed Steel, TiN, Right Hand, Thread Length 2.22 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H4, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.