Straight Flute (Hand) Straight Flute Hand Tap, #8-32, Bottoming, UNC, High Speed Steel, 4
Mfr # C54279
Zoro # G2844812
product price:Â $7.66
/eaKey Features
Shank Dia.
Shank Dia.: 0.168"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
#8
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C54279
Zoro #
G2844812
UPC #
697334542797
Country of Origin
United States
Dimensions
Shank Dia.
Shank Dia.: 0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-1/8"
Tap Thread Size
#8-32
Thread Length
3/4"
Pitch Diameter Limit
H3
65% Thread Drill Size
3.50 mm
Shank Length
1 3/8 in
Square Size
0.1310 in
Thread Size
#8-32
Tap Length Standard
USCTI
55% Thread Drill Size
3.60 mm
75% Thread Drill Size
3.40 mm
Description
Straight Flute Tap, Thread Size #8-32, UNC, Bottoming, Overall Length 2.13 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.