Straight Flute (Hand) Straight Flute Hand Tap, 5/16"-18, Plug, UNC, High Speed Steel, 4

  • Mfr # C56012
  • Zoro # G2538398
product price: 
$
8.89
/ea

Key Features

Shank Dia.
Shank Dia.: 0.318"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
5/16"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C56012
Zoro #
G2538398
UPC #
697334560128
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Black Oxide
Tap Thread Type
UNC
List Number
1002-SO
Number of Pieces
1
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
1002-SO
Extended Neck
Yes
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Class of Fit
2B
Spiral Direction
Neutral
Threads per Inch
18
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
H3
Primary Material Application ISO Code
K, M, P
Tap Shank Standard
USCTI
Thread Standard
UNC
Helix Angle
0 Degrees
Shank Type
Square
Impact Rated
Not Impact Rated
Tap Application
Blind Hole, Through Hole

Dimensions

Shank Dia.
Shank Dia.: 0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Tap Thread Size
5/16"-18
Thread Length
1-1/8"
Pitch Diameter Limit
H3
Thread Size
5/16"-18
Shank Length
1 19/32 in
Tap Length Standard
USCTI
75% Thread Drill Size
F
Square Size
0.2380 in
55% Thread Drill Size
I
65% Thread Drill Size
17/64 in
Square Length
0.24 in
Shank Diameter
0.318 in
Square Width
0.24 in
Wire Rope Length
2.72 in
Length
2.72 in

Description

Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 2.72 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1.13 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.