Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, #8-32, Bottoming, UNC, High Speed Steel, 4

  • Mfr # C55204
  • Zoro # G2847938

product price: 
$
10.79
/ea

Key Features

Shank Dia.
Shank Dia.: 0.168"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
#8
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C55204
Zoro #
G2847938
UPC #
697334552048
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
List Number
1003-TN
Tap Finish
TiN
Number of Pieces
1
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
1003-TN
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
H3
Thread Standard
UNC
Primary Material Application ISO Code
K, M, P
Spiral Direction
Neutral
Measurement System
Pipe
Primary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
USCTI
Threads per Inch
32
Class of Fit
2B
Helix Angle
0 Degrees
Tap Application
Blind Hole, Through Hole
Shank Type
Square
Impact Rated
Not Impact Rated

Dimensions

Shank Dia.
Shank Dia.: 0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-1/8"
Pitch Diameter Limit
H3
Thread Length
3/4"
Tap Thread Size
#8-32
Shank Length
1 3/8 in
Tap Length Standard
USCTI
Square Size
0.1310 in
55% Thread Drill Size
3.60 mm
75% Thread Drill Size
3.40 mm
Thread Size
#8-32
65% Thread Drill Size
3.50 mm
Square Length
0.13 in
Shank Diameter
0.168 in
Square Width
0.13 in
Wire Rope Length
2.13 in
Length
2.13 in

Description

Straight Flute Tap, Thread Size #8-32, UNC, Bottoming, Overall Length 2.13 in, High Speed Steel, TiN, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products