Straight Flute (Hand) Straight Flute Hand Tap, #8-36, Bottoming, Plug, Taper, UNF, High Speed Steel

  • Mfr # C54292

  • Zoro # G2844821


product price:  $23.29
/ea

Key Features

Shank Dia.
Shank Dia.: 0.168"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Size
#8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C54292
Zoro #
G2844821
UPC #
697334542926
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2 1/8 in
Thread Length
3/4"
Tap Thread Size
#8-36
Pitch Diameter Limit
H2
65% Thread Drill Size
9/64 in
75% Thread Drill Size
#29
Shank Length
1-3/8 in
Square Size
1/8 in
55% Thread Drill Size
#27

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Bright (Uncoated)
List Number
1004
Standards
USCTI Table 302A
Number of Pieces
3
Includes
(1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Type
Straight Flute
Extended Shank
No
Series
1004
Number Of Taps
3
Class of Fit
2B
Primary Material Application ISO Code
K, M, N, P
Thread Limit
2B
Threads per Inch
36
Features
Taper-Plug-Bottoming
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Tap Shank Standard
USCTI Table 302A
Measurement System
Pipe

Description

Three Piece Tap Kit, Tap Thread Size #8-36, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 3/4 in, Overall Length 2 1/8 in, 75 Percent Thread Drill Size #29, Thread Limit H2, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.