Straight Flute (Hand) Straight Flute Hand Tap, #8-36, Plug, UNF, High Speed Steel, 4

  • Mfr # C54290

  • Zoro # G2844742


product price:  $7.15
/ea

Key Features

Shank Dia.
Shank Dia.: 0.168"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
#8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C54290
Zoro #
G2844742
UPC #
697334542902
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-1/8"
Thread Length
3/4"
Tap Thread Size
#8-36
Pitch Diameter Limit
H2
65% Thread Drill Size
9/64 in
Thread Size
#8-36
75% Thread Drill Size
#29
Shank Length
1 3/8 in
Tap Length Standard
USCTI
Square Size
0.1310 in
55% Thread Drill Size
#27

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
1002
Standards
USCTI Table 302A
Tap Thread Type
UNF
Number of Pieces
1
Tap Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Series
1002
Tap Shank Standard
USCTI
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Thread Limit
H2
Extended Neck
Yes
Spiral Direction
Neutral
Measurement System
Pipe
Thread Standard
UNF
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
36
Class of Fit
2B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #8-36, UNF, Plug, Overall Length 2.13 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size #29, Thread Limit H2, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.