Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, #8-36, Taper, UNF, High Speed Steel, 4

  • Mfr # C54289
  • Zoro # G3065863

product price: 
$
7.49
/ea

Key Features

Shank Dia.
Shank Dia.: 0.168"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
#8
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C54289
Zoro #
G3065863
UPC #
697334542896
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNF
List Number
1001
Number of Pieces
1
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
1001
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Thread Standard
UNF
Tap Shank Standard
USCTI
Thread Limit
H2
Extended Neck
Yes
Threads per Inch
36
Measurement System
Pipe
Spiral Direction
Neutral
Helix Angle
0 Degrees
Shank Type
Square
Tap Application
Blind Hole, Through Hole
Impact Rated
Not Impact Rated

Dimensions

Shank Dia.
Shank Dia.: 0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-1/8"
Pitch Diameter Limit
H2
Tap Thread Size
#8-36
Thread Length
3/4"
65% Thread Drill Size
9/64 in
Tap Length Standard
USCTI
75% Thread Drill Size
#29
Square Size
0.1310 in
55% Thread Drill Size
#27
Thread Size
#8-36
Shank Length
1 3/8 in
Square Length
0.13 in
Square Width
0.13 in
Shank Diameter
0.168 in
Wire Rope Length
2.13 in
Length
2.13 in

Description

Straight Flute Tap, Thread Size #8-36, UNF, Taper, Overall Length 2.13 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size #29, Thread Limit H2, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.