Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, 3/8"-16, Plug, UNC, High Speed Steel, 4

  • Mfr # C56070
  • Zoro # G2538127

product price: 
$
18.79
/ea

Key Features

Shank Dia.
Shank Dia.: 0.381"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
3/8"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C56070
Zoro #
G2538127
UPC #
697334560708
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
1002-TC
Standards
USCTI Table 302A
Number of Pieces
1
Tap Finish
TiCN
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
1002-TC
Extended Neck
Yes
Threads per Inch
16
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Tap Shank Standard
USCTI
Measurement System
Fractional Inch
Thread Standard
UNC
Class of Fit
2B
Primary Material Application ISO Code
K, M, N, P
Thread Limit
H3
Spiral Direction
Neutral
Helix Angle
0 Degrees
Shank Type
Square
Impact Rated
Not Impact Rated
Tap Application
Blind Hole, Through Hole

Dimensions

Shank Dia.
Shank Dia.: 0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Pitch Diameter Limit
H3
Thread Length
1-1/8"
Tap Thread Size
3/8"-16
Thread Size
3/8"-16
75% Thread Drill Size
5/16 in
Shank Length
1 11/16 in
Tap Length Standard
USCTI
Square Size
0.2860 in
55% Thread Drill Size
8.40 mm
65% Thread Drill Size
P
Shank Diameter
0.381 in
Square Width
0.29 in
Square Length
0.29 in
Wire Rope Length
2.94 in
Length
2.94 in

Description

Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Plug, Overall Length 2.94 in, High Speed Steel, TiCN, Right Hand, Thread Length 1.25 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.