Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, 9/16"-18, Bottoming, UNF, High Speed Steel, 4

  • Mfr # C54767

  • Zoro # G2846623


product price:  $34.69
/ea

Key Features

Shank Dia.
Shank Dia.: 0.429"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
9/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C54767
Zoro #
G2846623
UPC #
697334547679
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Pitch Diameter Limit
H3
Tap Thread Size
9/16"-18
Thread Length
1-21/32"
Shank Length
1 15/16 in
Tap Length Standard
USCTI
Thread Size
9/16"-18
Square Size
0.3220 in
65% Thread Drill Size
33/64 in
75% Thread Drill Size
12.90 mm
55% Thread Drill Size
13.25 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Finish
Bright (Uncoated)
List Number
1003
Number of Pieces
1
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
1003
Measurement System
Fractional Inch
Spiral Direction
Neutral
Extended Neck
Yes
Thread Standard
UNF
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
USCTI
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Class of Fit
2B
Threads per Inch
18
Secondary Material Application ISO Code
K, M, N, P
Thread Limit
H3
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 9/16 In.-18, UNF, Bottoming, Overall Length 3.59 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.