Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, 9/16"-18, Taper, UNF, High Speed Steel, 4

  • Mfr # C54765
  • Zoro # G2846571

product price: 
$
36.59
/ea

Key Features

Shank Dia.
Shank Dia.: 0.429"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
9/16"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C54765
Zoro #
G2846571
UPC #
697334547655
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Tap Thread Size
9/16"-18
Pitch Diameter Limit
H3
Thread Length
1-21/32"
55% Thread Drill Size
13.25 mm
Tap Length Standard
USCTI
75% Thread Drill Size
12.90 mm
Square Size
0.3220 in
Shank Length
1 15/16 in
65% Thread Drill Size
33/64 in
Thread Size
9/16"-18
Square Length
0.32 in
Square Width
0.32 in
Shank Diameter
0.429 in
Wire Rope Length
3.59 in
Length
3.59 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNF
Number of Pieces
1
List Number
1001
Standards
USCTI Table 302A
Tap Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Series
1001
Threads per Inch
18
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Thread Standard
UNF
Measurement System
Fractional Inch
Tap Shank Standard
USCTI
Thread Limit
H3
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Neutral
Class of Fit
2B
Helix Angle
0 Degrees
Impact Rated
Not Impact Rated
Shank Type
Square
Tap Application
Blind Hole, Through Hole

Description

Straight Flute Tap, Thread Size 9/16 In.-18, UNF, Taper, Overall Length 3.59 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.