Straight Flute (Hand) Straight Flute Hand Tap, M16-1.50, Plug, Metric, High Speed Steel, 4

  • Mfr # C54798
  • Zoro # G2846687
product price: 
$
48.59
/ea

Key Features

Shank Dia.
12.19mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M16
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C54798
Zoro #
G2846687
UPC #
697334547983
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302A
Tap Thread Type
Metric
List Number
1002
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
1002
Thread Pitch
1.50mm
Spiral Direction
Neutral
Thread Limit
D6
Tap Shank Standard
USCTI
Measurement System
Metric
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Thread Standard
Metric
Primary Material Application ISO Code
K, M, N, P
Class of Fit
6H
Helix Angle
0 Degrees
Shank Type
Square
Tap Application
Blind Hole, Through Hole
Impact Rated
Not Impact Rated

Dimensions

Shank Dia.
12.19mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
96.84 mm
Pitch Diameter Limit
D6
Thread Length
46.04 mm
Tap Thread Size
M16-1.50
Tap Length Standard
USCTI
Shank Length
50.80 mm
55% Thread Drill Size
14.90 mm
Thread Size
M16x1.5
75% Thread Drill Size
14.50 mm
Square Size
9.14 mm
65% Thread Drill Size
14.70 mm
Square Width
9.14 mm
Square Length
9.14 mm
Shank Diameter
12.19 mm
Wire Rope Length
96.84 mm
Length
96.84 mm

Description

Straight Flute Tap, Thread Size M16x1.5, Metric, Plug, Overall Length 96.84 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 46.04 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit D6, Class of Fit 6H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.