Straight Flute (Hand) Straight Flute Hand Tap, 7/8"-14, Bottoming, UNF, High Speed Steel, 4

  • Mfr # C55250
  • Zoro # G2848087
product price: 
$
91.79
/ea

Key Features

Shank Dia.
Shank Dia.: 0.697"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
7/8"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C55250
Zoro #
G2848087
UPC #
697334552505
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Tap Thread Size
7/8"-14
Thread Length
2-7/32"
Pitch Diameter Limit
H4
Thread Size
7/8"-14
75% Thread Drill Size
20.40 mm
Shank Length
2 15/32 in
Square Size
0.5230 in
65% Thread Drill Size
13/16 in
55% Thread Drill Size
20.90 mm
Tap Length Standard
USCTI
Square Length
0.52 in
Square Width
0.52 in
Shank Diameter
0.697 in
Wire Rope Length
4.69 in
Length
4.69 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
1003-TN
Number of Pieces
1
Tap Finish
TiN
Tap Thread Type
UNF
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
1003-TN
Tap Shank Standard
USCTI
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, P
Thread Standard
UNF
Threads per Inch
14
Shank Type - Machining
Straight
Class of Fit
2B
Primary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Measurement System
Fractional Inch
Thread Limit
H4
Helix Angle
0 Degrees
Impact Rated
Not Impact Rated
Tap Application
Blind Hole, Through Hole
Shank Type
Square

Description

Straight Flute Tap, Thread Size 7/8 In.-14, UNF, Bottoming, Wire Rope Length 4.69 in, High Speed Steel, TiN, Right Hand, Thread Length 2.22 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H4, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.