Straight Flute (Hand) Straight Flute Hand Tap, M18-1.50, Plug, Metric, High Speed Steel, 4
Mfr # C54826
Zoro # G2846790
product price: $62.79
/eaKey Features
Shank Dia.
13.7668
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M18
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C54826
Zoro #
G2846790
UPC #
697334548263
Country of Origin
United States
Dimensions
Shank Dia.
13.7668
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
102.39mm
Thread Length
46.04 mm
Tap Thread Size
M18-1.50
Pitch Diameter Limit
D6
Tap Length Standard
USCTI
75% Thread Drill Size
16.50 mm
Shank Length
56.35 mm
55% Thread Drill Size
16.90 mm
65% Thread Drill Size
21/32 in
Thread Size
M18x1.5
Square Size
10.31 mm
Description
Straight Flute Tap, Thread Size M18x1.5, Metric, Plug, Overall Length 102.39 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 46.04 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit D6, Class of Fit 6H
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.