Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, 9/16"-12, Plug, UNC, High Speed Steel, 4

  • Mfr # C55136
  • Zoro # G2847929

product price: 
$
46.15
/ea

Key Features

Shank Dia.
Shank Dia.: 0.429"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
9/16"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C55136
Zoro #
G2847929
UPC #
697334551362
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
USCTI Table 302A
Tap Finish
TiN
Number of Pieces
1
List Number
1002-TN
Cutting Direction - Machining
Right Hand
Series
1002-TN
Thread Limit
H3
Class of Fit
2B
Tap Shank Standard
USCTI
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application ISO Code
K, M, P
Thread Standard
UNC
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Threads per Inch
12
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
0 Degrees
Impact Rated
Not Impact Rated
Tap Application
Blind Hole, Through Hole
Shank Type
Square

Dimensions

Shank Dia.
Shank Dia.: 0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Tap Thread Size
9/16"-12
Thread Length
1-21/32"
Pitch Diameter Limit
H3
Square Size
0.3220 in
65% Thread Drill Size
12.50 mm
55% Thread Drill Size
1/2 in
Thread Size
9/16"-12
Tap Length Standard
USCTI
75% Thread Drill Size
12.20 mm
Shank Length
1 15/16 in
Square Length
0.32 in
Square Width
0.32 in
Shank Diameter
0.429 in
Wire Rope Length
3.59 in
Length
3.59 in

Description

Straight Flute Tap, Thread Size 9/16 In.-12, UNC, Plug, Overall Length 3.59 in, High Speed Steel, TiN, Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.