Straight Flute Hand Tap, 1-3/8"-12, Bottoming, 6 Flutes, UNF

  • Mfr # C55032

  • Zoro # G2847551


product price:  $231.68
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-3/8"-12
Tap Chamfer
Bottoming
Number of Flutes
6
Tap Thread Type
UNF
Tap Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C55032
Zoro #
G2847551
UPC #
697334550327
Country of Origin
United States

Dimensions

Tap Thread Size
1-3/8"-12
Pitch Diameter Limit
H4
Thread Length
3"
Overall Length
6-1/16"
Tap Dimension Type
Inch
Shank Dia.
Shank Dia.: 1.108"
Tap Size
1-3/8"
75% Thread Drill Size
1.2938 in
Thread Size
1 3/8"-12
Shank Length
3 5/32 in
Square Size
0.8310 in
Tap Length Standard
USCTI
65% Thread Drill Size
1.3046 in

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
6
Tap Thread Type
UNF
Tap Finish
Bright (Uncoated)
List Number
1003
Tap Style
Straight Flute (Hand)
Number of Pieces
1
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
1003
Tap Shank Standard
USCTI
Threads per Inch
12
Thread Standard
UNF
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, M, N, P
Thread Limit
H4
Measurement System
Fractional Inch
Extended Neck
Yes
Class of Fit
2B
Spiral Direction
Neutral
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 3/8 In.-12, UNF, Bottoming, Overall Length 6.06 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1.2938 in, Thread Limit H4, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.