Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 3

  • Mfr # C54234

  • Zoro # G2844733


product price: $7.15
/ea

Key Features

Shank Dia.
Shank Dia.: 0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C54234
Zoro #
G2844733
UPC #
697334542346
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Tap Thread Size
#6-40
Thread Length
11/16"
Pitch Diameter Limit
H2
55% Thread Drill Size
#31
75% Thread Drill Size
#33
Thread Size
#6-40
Square Size
0.1100 in
65% Thread Drill Size
#32
Tap Length Standard
USCTI
Shank Length
1 9/32 in

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Thread Type
UNF
Number of Pieces
1
Tap Finish
Bright
List Number
1003
Cutting Direction - Machining
Right Hand
Series
1003
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
H2
Extended Neck
Yes
Measurement System
Pipe
Thread Standard
UNF
Class of Fit
2B
Threads per Inch
40
Spiral Direction
Neutral
Shank Type - Machining
Straight
Tap Shank Standard
USCTI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #6-40, UNF, Bottoming, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.69 in, 75 Percent Thread Drill Size #33, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.