Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, 4
Mfr # C54391
Zoro # G2845427
original price:
$6.65
5% off
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 7/32 in
- Tap Thread Size #12-28
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Cleveland
- MFR # C54391
- Zoro # G2845427
- UPC # 697334543916
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 7/32 in |
Tap Thread Size | #12-28 |
Tap Size | #12 |
Overall Length | 2 3/8 in |
Thread Length | 1/2 in |
Pitch Diameter Limit | H3 |
Thread Size | #12-28 |
Shank Length | 1 13/32 in |
Square Size | 0.1650 in |
55% Thread Drill Size | #12 |
75% Thread Drill Size | 4.60 mm |
Tap Length Standard | USCTI |
65% Thread Drill Size | #13 |
Details
Description
Straight Flute Tap, Thread Size #12-28, UNF, Bottoming, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.60 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS CHISEL COLD 3/4" (MY10212)
- PROTO 1/2 in Drive, 3/4" SAE Socket, 1 Points (J5444A)
- MIDWEST FASTENER 1/4" x 1/4" x 3/4" Carbon Brushes 4PK (66705)
- PROTO Combination Wrench, Metric, 14mm Head Sz (J1214MASD)
- CLEVELAND Straight Flute Hand Tap, M16-2.00, Bottoming, Plug, Taper, 4 Flutes (C54804)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54511)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54739)
- CLEVELAND Straight Flute Hand Tap, #12-28, Bottoming, Plug, Taper, 4 Flutes (C54392)
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54504)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54677)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (306014)
- Cleveland Straight Flute 4-Flute Taps