Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, 4
Mfr # C54925
Zoro # G2846973
original price:
$73.89
2% off
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.800"
- Tap Thread Size 1"-8
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Cleveland
- MFR # C54925
- Zoro # G2846973
- UPC # 697334549253
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.800" |
Tap Thread Size | 1"-8 |
Tap Size | 1" |
Tap Dimension Type | Inch |
Overall Length | 5-1/8" |
Thread Length | 2-1/2" |
Pitch Diameter Limit | H4 |
65% Thread Drill Size | 57/64 in |
75% Thread Drill Size | 22.25 mm |
Square Size | 0.6000 in |
Shank Length | 2 5/8 in |
Tap Length Standard | USCTI |
55% Thread Drill Size | 29/32 in |
Thread Size | 1"-8 |
Details
Description
Straight Flute Tap, Thread Size 1 In.-8, UNC, Bottoming, Overall Length 5 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 1/2 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Interchangeable Head Torque Wrench (CCM 600I MG)
- KLEIN TOOLS Black Ballistic Nylon 4 Pockets, 5482 (5482)
- BONDHUS 8mm Hollow Shaft Nut Driver - Tagged & Barcoded (48472)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6-1/2"L, SDS Plus (HC2302)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54840)
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54504)
- CLEVELAND Straight Flute Hand Tap, M16-2.00, Bottoming, Plug, Taper, 4 Flutes (C54804)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54359)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54546)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54416)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54731)
- Cleveland Straight Flute 4-Flute Taps