Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, 4 Flutes
Mfr # C54619
Zoro # G2846063
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.25
- Shank Dia. 9.67mm
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Cleveland
- MFR # C54619
- Zoro # G2846063
- UPC # 697334546191
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M10-1.25 |
Shank Dia. | 9.67mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.61mm |
Thread Length | 31.75mm |
Pitch Diameter Limit | D5 |
Tap Length Standard | USCTI |
65% Thread Drill Size | 8.90 mm |
Square Size | 7.26 mm |
55% Thread Drill Size | 9.10 mm |
Shank Length | 42.86 mm |
75% Thread Drill Size | 11/32 in |
Thread Size | M10x1.25 |
Details
Description
Straight Flute Tap, Thread Size M10x1.25, Metric, Bottoming, Overall Length 74.61 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 31.75 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit D5, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 15290 (15290)
- DRILL AMERICA 1/2"-7/32" HSS Threaded Shank Stop Countersink (TSC1/2-7/32)
- GREY PNEUMATIC SKT 3/8" DR X T25 INTERNAL TORX IM (GP1125T)
- SUPERIOR PARTS Aftermarket Hitachi NT65M2 Driver Assembly (SP 885-667)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54249)
- CLEVELAND Straight Flute Hand Tap, M16-2.00, Bottoming, Plug, Taper, 4 Flutes (C54804)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54739)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54675)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54840)
- CLEVELAND Straight Flute Hand Tap, #12-28, Bottoming, Plug, Taper, 4 Flutes (C54392)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C62032)
- Cleveland Taps