Cleveland
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # C55218
Zoro # G2847630
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.255"
- Tap Thread Size 1/4"-28
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heat Blower Element (30310)
- PROTO 1 in Drive Impact Socket 2 1/2 in Size 6 pt Standard Depth, Black Oxide (J10040)
- CROWN TOOLS 1/4 Inch Mortise Chisel (21007)
- VIM PRODUCTS 4mm Hex One Piece Drive Bit, 1/4 in. Square Drive (SHM404)
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54726)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54511)
- CLEVELAND Straight Flute Hand Tap, #12-28, Bottoming, Plug, Taper, 4 Flutes (C54392)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54416)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54728)
- CLEVELAND Straight Flute Hand Tap, M16-2.00, Bottoming, Plug, Taper, 4 Flutes (C54804)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306291)
- Cleveland Straight Flute 4-Flute Taps