Straight Flute (Hand) Straight Flute Hand Tap, 3/4"-10, Bottoming, UNC, High Speed Steel, 4
Mfr # C55244
Zoro # G2848069
product price: $65.19
/eaKey Features
Shank Dia.
Shank Dia.: 0.590"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
3/4"
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C55244
Zoro #
G2848069
UPC #
697334552444
Country of Origin
United States
Dimensions
Shank Dia.
Shank Dia.: 0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Tap Thread Size
3/4"-10
Pitch Diameter Limit
H3
Thread Length
2"
55% Thread Drill Size
17.20 mm
Thread Size
3/4"-10
Tap Length Standard
USCTI
75% Thread Drill Size
16.50 mm
65% Thread Drill Size
16.90 mm
Shank Length
2 1/4 in
Square Size
0.4420 in
Description
Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Bottoming, Overall Length 4.25 in, High Speed Steel, TiN, Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.