Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, Plug, Taper, 4
Mfr # C54587
Zoro # G2845969
original price:
$32.00
22% off
new price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.381"
- Tap Thread Size 3/8"-16
- Tap Chamfer Bottoming, Plug, Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Cleveland
- MFR # C54587
- Zoro # G2845969
- UPC # 697334545873
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.381" |
Tap Thread Size | 3/8"-16 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | 8.40 mm |
75% Thread Drill Size | 5/16 in |
65% Thread Drill Size | P |
Shank Length | 1 11/16 in |
Square Size | 9/32 in |
Details
Description
Three Piece Tap Kit, Tap Thread Size 3/8 In.-16, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 3/4 in, Overall Length 2 15/16 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit 2B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Radius Traditional Beading Bit, 1/4 (80-106)
- JONARD TOOLS Cable Stripper Blade (CST-7915)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1220-S5)
- HOUGEN 11/16 in. X 2 in. 12,000-Series TiN Annular Cutter (12722)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54731)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54414)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54624)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54675)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54511)
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54504)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63237)
- Cleveland Taps