Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, M5-0.80, Bottoming, Plug, Taper, 4 Flutes
Mfr # C54377
Zoro # G2845418
original price:
$28.15
12% off
new price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Shank Dia. 4.92mm
- Tap Dimension Type Metric
- Tap Thread Size M5-0.80
- Pitch Diameter Limit D4
Product Information
- Brand Cleveland
- MFR # C54377
- Zoro # G2845418
- UPC # 697334543770
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 4.92mm |
Tap Dimension Type | Metric |
Tap Thread Size | M5-0.80 |
Pitch Diameter Limit | D4 |
Tap Size | M5 |
Overall Length | 60.33mm |
Thread Length | 22.33mm |
65% Thread Drill Size | 4.30 mm |
75% Thread Drill Size | 4.20 mm |
55% Thread Drill Size | 4.40 mm |
Shank Length | 38.10 mm |
Square Size | 3.86 mm |
Details
Description
Three Piece Tap Kit, Tap Thread Size M5-0.80, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 12.70 mm, Overall Length 60.45 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 2B, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Threaded Inserts, Slide Hammer (1.81/K-1)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-623)
- WILLIAMS Williams Mini Wrench, Open End, 9mm (1109MM)
- IGAGING Digital Snap-Check Plus - 35-0907-1 (35-0907-1)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54624)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54453)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54511)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 Flutes (C27675)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54739)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27672)
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62047)
- Cleveland Straight Flute 4-Flute Taps