Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # C54154

  • Zoro # G2844410


product price: $8.99
/ea

Key Features

Shank Dia.
Shank Dia.: 0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C54154
Zoro #
G2844410
UPC #
697334541547
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1-7/8"
Pitch Diameter Limit
H2
Tap Thread Size
#4-48
Thread Length
9/16"
55% Thread Drill Size
2.45 mm
75% Thread Drill Size
2.32 mm
65% Thread Drill Size
3/32 in
Thread Size
#4-48
Tap Length Standard
USCTI
Shank Length
1 9/32 in
Square Size
0.1100 in

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
List Number
1002
Tap Finish
Bright
Standards
USCTI Table 302A
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
1002
Tap Shank Standard
USCTI
Spiral Direction
Neutral
Class of Fit
2B
Extended Neck
Yes
Thread Standard
UNF
Shank Type - Machining
Straight
Threads per Inch
48
Measurement System
Pipe
Primary Material Application ISO Code
K, M, N, P
Thread Limit
H2
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #4-48, UNF, Plug, Overall Length 1.88 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.56 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.