Zoro Homepage

Straight Flute Hand Tap, Plug, 3

  • Mfr # C56052

  • Zoro # G2538669


product price: $10.79
/ea

Key Features

Shank Dia.
Shank Dia.: 0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C56052
Zoro #
G2538669
UPC #
697334560524
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1-7/8"
Tap Thread Size
#4-40
Pitch Diameter Limit
H2
Thread Length
9/16"
75% Thread Drill Size
2.20 mm
Thread Size
#4-40
Square Size
0.1100 in
Shank Length
1 9/32 in
Tap Length Standard
USCTI
55% Thread Drill Size
3/32 in
65% Thread Drill Size
2.30 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
USCTI Table 302A
Number of Pieces
1
Tap Thread Type
UNC
List Number
1002-TC
Cutting Direction - Machining
Right Hand
Series
1002-TC
Threads per Inch
40
Spiral Direction
Neutral
Extended Neck
Yes
Thread Limit
H2
Tap Shank Standard
USCTI
Secondary Material Application ISO Code
M
Shank Type - Machining
Straight
Thread Standard
UNC
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Class of Fit
2B
Measurement System
Pipe
Secondary Material Application
Stainless Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #4-40, UNC, Plug, Overall Length 1.88 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.56 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.