Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug, 4
Mfr # C54454
Zoro # G2845232
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. Shank Dia.: 0.255"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Cleveland
- MFR # C54454
- Zoro # G2845232
- UPC # 697334544548
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | Shank Dia.: 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
Shank Length | 1 1/2 in |
55% Thread Drill Size | #3 |
Square Size | 0.1910 in |
Tap Length Standard | USCTI |
75% Thread Drill Size | #7 |
65% Thread Drill Size | #5 |
Thread Size | 1/4"-20 |
Details
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Arm Assembly For 11X731, 11X732 (11216)
- INGERSOLL-RAND Air Sander, Straight Line, 9 CFM (315)
- FLETCHER-TERRY 6 in. Lightweight Glass Nipping & Running Pliers (06-111)
- DEWALT Dewalt DWE6421 Corded 12000 RPM Random Orbit Sander (2437887)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27672)
- CLEVELAND Straight Flute Hand Tap, #12-28, Bottoming, Plug, Taper, 4 Flutes (C54392)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54546)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54675)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54583)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54840)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (305707)
- Cleveland Straight Flute 4-Flute Taps