Cleveland
Straight Flute Hand Tap, Plug, 4
Mfr # C54690
Zoro # G2846319
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Shank Dia. 9.32mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, BS, 14x3", Wood Hndl (CF727B)
- STM 4Pc Pin Chuck Set (606226)
- WERA 1/4" Drive 60 Geared Teeth Pear Head Style Hand Ratchet, 3-17/32" L, Satin Finish (05073230001)
- H & H INDUSTRIAL PRODUCTS F High Speed Steel Adjustable Blade Reamer (25/32-27/32) (2006-9183)
- CLEVELAND Straight Flute Hand Tap, #12-28, Bottoming, Plug, Taper, 4 Flutes (C54392)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54359)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54546)
- CLEVELAND Straight Flute Tap, Semi-Bottoming 4 Flutes (C27671)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54460)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54453)
- WIDIA Straight Flute Hand Tap, Taper, 4 Flutes (14797)
- Cleveland Straight Flute 4-Flute Taps