Zoro Homepage

Straight Flute (Hand) Straight Flute Hand Tap, #8-32, Plug, UNC, High Speed Steel, 4

  • Mfr # C56002

  • Zoro # G2538440


product price: $8.29
/ea

Key Features

Shank Dia.
Shank Dia.: 0.168"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
#8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C56002
Zoro #
G2538440
UPC #
697334560029
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-1/8"
Tap Thread Size
#8-32
Thread Length
3/4"
Pitch Diameter Limit
H3
65% Thread Drill Size
3.50 mm
Square Size
0.1310 in
55% Thread Drill Size
3.60 mm
75% Thread Drill Size
3.40 mm
Thread Size
#8-32
Shank Length
1 3/8 in
Tap Length Standard
USCTI

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Standards
USCTI Table 302A
Tap Thread Type
UNC
List Number
1002-SO
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
1002-SO
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Pipe
Class of Fit
2B
Extended Neck
Yes
Primary Material Application ISO Code
K, M, P
Thread Limit
H3
Shank Type - Machining
Straight
Tap Shank Standard
USCTI
Threads per Inch
32
Thread Standard
UNC
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #8-32, UNC, Plug, Overall Length 2.13 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.