Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # C56006
Zoro # G2538389
original price:
$5.79
5% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. Shank Dia.: 0.194"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Cleveland
- MFR # C56006
- Zoro # G2538389
- UPC # 697334560067
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | Shank Dia.: 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | 4.25 mm |
Square Size | 0.1520 in |
Thread Size | #10-32 |
65% Thread Drill Size | 4.15 mm |
75% Thread Drill Size | #21 |
Tap Length Standard | USCTI |
Shank Length | 1 1/2 in |
Details
Description
Straight Flute Tap, Thread Size #10-32, UNF, Plug, Overall Length 2 3/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Pinch-Off Pliers - 5-1/2" (JFF554)
- INNOVATIVE COMPONENTS T Knob with Screw, 5/16-18 Thread Size, 2.00"L, Steel (GN5C2000T7---21)
- ATD TOOLS ATD Tools ATD-381 200 Pc. Socket Set Screw Assortment (ATD-381)
- PROTO 1" Drive, 2 1/4 in dia SAE Socket, 6, 8 Points (J10000R2)
- CLEVELAND Straight Flute Hand Tap, M16-2.00, Bottoming, Plug, Taper, 4 Flutes (C54804)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54414)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54624)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54460)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54546)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54359)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11606)
- Cleveland Straight Flute 4-Flute Taps