Shop CLEVELAND

Straight Flute Straight Flute Tap, M8-1.25, Semi-Bottoming, Metric, High Speed Steel, 4

  • Mfr # C27670

  • Zoro # G2841778


product price:  $16.19
/ea

Key Features

Shank Dia.
8.07mm
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Size
M8
Tap Style
Straight Flute
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C27670
Zoro #
G2841778
UPC #
697334276708
Country of Origin
United States

Dimensions

Shank Dia.
8.07mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
69.05mm
Tap Thread Size
M8-1.25
Thread Length
17.46 mm
Square Size
6.05 mm
75% Thread Drill Size
H
55% Thread Drill Size
7.10 mm
Shank Length
40.48 mm
65% Thread Drill Size
I
Thread Size
M8x1.25
Tap Length Standard
USCTI
Pitch Diameter Limit
6H
Shank Diameter
8.08 mm
Square Length
6.05 mm
Square Width
6.05 mm

Details

Item
Straight Flute Tap
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Style
Straight Flute
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Finish
Steam Oxide/Nitride
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Series
CI1000
Primary Material Application ISO Code
H, K
Tap Shank Standard
USCTI
Measurement System
Metric
Thread Limit
D5
Primary Material Application
Cast Iron, Hardened Steel
Thread Standard
Metric
Shank Type - Machining
Straight
Thread Pitch
1.25mm
Spiral Direction
Neutral
Extended Neck
Yes
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
CI1000
Shank Type
Square
Impact Rated
Not Impact Rated
Tap Application
Blind Hole, Through Hole
Features
CNC Machine Tap

Description

Straight Flute Tap, Thread Size M8x1.25, Metric, Semi-Bottoming, Overall Length 69.06 mm, Cobalt, Black Oxide/Nitride, Right Hand, Thread Length 17.46 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 6H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.