Diamond Turning Insert, Diamond, 3, CCGT, 1, Carbide

  • Mfr # 7054039
  • Zoro # G4802213
product price: 
$
27.19
/ea
Sold in multiples of 10 for $271.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054039
Zoro #
G4802213
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT09T304-FM2 WSM20S
Hardened (H) Compatibility
No
Mounting Style
Screw
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
No. of Edges
2
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Coating
PVD
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
ANSI Number
CCGT3(2.5)1-FM2 WSM20S
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Measurement System
Fractional Inch
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, S
Shape
Rhombic
Manufacturer Grade
WSM20S
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
ANSI Code
CCGT3(2.5)1-FM2 WSM20S
Included Angle
80 Degrees
Cutting Application
Turning
Clearance Angle
7 Degrees
Chip-Breaker Code
FM2
Number of Cutting Edges
2
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Nose Radius
0.016"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Cutting Edge Length
9.67mm
Depth of Cut
0.20 to 2.50mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code CCGT3(2.5)1-FM2 WSM20S, Clearance Angle 7 Degrees

Ratings & reviews