Shop CLEVELAND

Straight Flute Straight Flute Tap, 5/16"-18, Semi-Bottoming, UNC, High Speed Steel, 4

  • Mfr # C27640
  • Zoro # G2841592

product price: 
$
18.89
/ea

Key Features

Shank Dia.
Shank Dia.: 0.3180"
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Size
5/16"
Tap Style
Straight Flute
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C27640
Zoro #
G2841592
UPC #
697334276401
Country of Origin
United States
Item
Straight Flute Tap
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Style
Straight Flute
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Steam Oxide/Nitride
Standards
USCTI Table 302A
Number of Pieces
1
Tap Thread Type
UNC
List Number
CI1000
Cutting Direction - Machining
Right Hand
Series
CI1000
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Spiral Direction
Neutral
Threads per Inch
18
Extended Neck
Yes
Primary Material Application ISO Code
H, K
Thread Limit
H3
Class of Fit
2B
Tap Shank Standard
USCTI
Thread Standard
UNC
Primary Material Application
Cast Iron, Hardened Steel
Helix Angle
0 Degrees
Impact Rated
Not Impact Rated
Tap Application
Blind Hole, Through Hole
Shank Type
Square
Features
CNC Machine Tap

Dimensions

Shank Dia.
Shank Dia.: 0.3180"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Thread Length
1-1/8"
Tap Thread Size
5/16"-18
Pitch Diameter Limit
H3
Shank Length
1 19/32 in
Square Size
0.2380 in
75% Thread Drill Size
F
65% Thread Drill Size
17/64 in
55% Thread Drill Size
I
Thread Size
5/16"-18
Tap Length Standard
USCTI
Shank Diameter
0.318 in
Square Length
0.24 in
Square Width
0.24 in
Wire Rope Length
2.72 in
Length
2.72 in
Fits Chest Size
CNC Machine Tap

Description

Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Semi-Bottoming, Overall Length 2.72 in, Cobalt, Black Oxide/Nitride, Right Hand, Thread Length 0.69 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.