Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, M6-1.00, Plug, Metric, High Speed Steel, 4

  • Mfr # C54414
  • Zoro # G2845512

product price: 
$
11.69
/ea

Key Features

Shank Dia.
6.47mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M6
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C54414
Zoro #
G2845512
UPC #
697334544142
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Tap Thread Type
Metric
Number of Pieces
1
Standards
USCTI Table 302A
List Number
1002
Cutting Direction - Machining
Right Hand
Series
1002
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Standard
Metric
Thread Limit
D5
Measurement System
Metric
Shank Type - Machining
Straight
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Thread Pitch
1.00mm
Tap Shank Standard
USCTI
Class of Fit
6H
Helix Angle
0 Degrees
Shank Type
Square
Impact Rated
Not Impact Rated
Tap Application
Blind Hole, Through Hole

Dimensions

Shank Dia.
6.47mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
63.50mm
Thread Length
25.40mm
Pitch Diameter Limit
D5
Tap Thread Size
M6-1.00
75% Thread Drill Size
5.00 mm
Thread Size
M6x1
Square Size
4.85 mm
55% Thread Drill Size
5.25 mm
65% Thread Drill Size
13/64 in
Tap Length Standard
USCTI
Shank Length
38.10 mm
Square Width
4.85 mm
Shank Diameter
6.48 mm
Square Length
4.85 mm
Wire Rope Length
63.5 mm
Length
63.5 mm

Description

Straight Flute Tap, Thread Size M6x1, Metric, Plug, Overall Length 63.5 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 16 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.