Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin Reamer, No 9 Size, Bright, Spiral

  • Mfr # C24285

  • Zoro # G4869842


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 5/16 in
Material
High Speed Steel
Shank Dia.
9/16 in
Size
#9
Number of Flutes
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C24285
Zoro #
G4869842
UPC #
697334242857
Country of Origin
United States

Dimensions

Overall Length
8 5/16 in
Shank Dia.
9/16 in
Size
#9
Flute Length
6 1/16 in
Size- Decimal
#9 (0.6070)
For Pin Size
#9
Small End Dia.
1/4 in
Shank Size
0.5625"
Large End Dia.
41/64 in
Cutting Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#9 - 0.1960
Reamer Size
0.6070"

Details

Item
Taper Pin Reamer
Material
High Speed Steel
Number of Flutes
8
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Spiral
Measurement System
Wire
Cutting Direction
Right Hand
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Decimal Equivalent
0.1960
Material - Machining
High Speed Steel
Shank Type
Straight
Secondary Material Application ISO Code
N
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Reamer Application
Blind Hole
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Taper Pin Reamer, Helical, Wire, 1/4 in, Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.