Zoro Homepage

TiN HSS Taper Length Parabolic Drill

  • Mfr # C13024

  • Zoro # G212007139


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
37/64 in
Overall Length
8 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C13024
Zoro #
G212007139
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
37/64 in
Overall Length
8 3/4 in
Flute Length
6 1/2 in
Shank Dia.
5781/10000 in
Shank Length
2 1/4 in
Drill Length Class
Taper-Length

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Flute Type
Spiral
List Number
2565-TN
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Shank Type - Machining
Straight

Description

Taper Length Drill Bit, Drill Bit Size 37/64 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, TiN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.