Zoro Homepage

Pneumatic Vibrator, 15 lb, 16,000vpm, 80psi

  • Mfr # VM-25 SS

  • Zoro # G7111352


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Piston
Force Rating
15 lb
CFM @ 80 PSI
2
Speed @ 60 psi
13,500 VPM
Overall Length
2-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM-25 SS
Zoro #
G7111352
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/16"
Overall Width
5/8"
Overall Height
1-1/4"
Inlet Connection Size
1/4 in
Outlet Connection Size
#10-32 UNF

Details

Vibrator Type
Piston
Item
Pneumatic Vibrator
Force Rating
15 lb
CFM @ 80 PSI
2
Speed @ 60 psi
13,500 VPM
Speed @ 80 psi
16,000 VPM
dB @ 60 psi
95
Bin Weight Capacity
100 lb
dB @ 80 psi
95
Inlet Port
1/4" OD Hose
Outlet Port
#10-32 UNF
Max. Temp.
200 F
Muffler
1EJX3
Duty
Intermittent
Max. Pressure
80 psi
Mounting
Universal
Housing Material
304 Stainless Steel
Includes
Grade 5 Mounting Hardware (Mounting Fasteners, Push-Fit Hose Connection) and Manual
Application
Manufacturing, Chemical Plants, Pharmaceutical, Packaging, Filling Machines, Parts Tracks
CFM @ 60 psi
2.3
Mounting Plate
No
Vibration Speeds @ PSI
13,500 vpm @ 60 psi, 16,000 vpm @ 80 psi
Pneumatic Vibrator Type
Piston
Mount Plate Required
No
Maximum Bin Weight Capacity
100 lb
Series
VM
Force @ PSI
15 lbf @ 80 psi
Maximum Force
15 lbf
Duty Cycle
Intermittent
Housing Material Grade
304
Vibration Speed @ 60 psi
13,500 vpm
Maximum Vibration Speed
13,500 vpm
Force @ 80 psi
15 lbf
Mount Type
End
Maximum Operating Temperature
200 Degrees F
Vibration Speed @ 80 psi
16,000 vpm
Maximum Inlet Pressure
80 psi
Weight
0.2 lb
Air Flow Rate
2 cfm @ 80 psi
Features
Dual Diameter Piston Allows for Mounting at any Angle, Tight Tolerance Bore and Spring-Less Design
Sound Level
95 dBA
Mount Plate Included
No
Inlet Connection Type
Hose

Description

Piston Vibrator, Housing Material Stainless Steel, Outlet Connection Size #10-32 UNF, Air Flow Rate 2 cfm @ 80 psi, Maximum Force 15 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type Hose, Maximum Vibration Speed 13,500 vpm, Maximum Bin Weight Capacity 100 lb, Overall Height 0.94 in, Overall Length 2.19 in, Overall Width 0.5 in, Sound Level 95 dBA, Duty Cycle Intermittent, Pneumatic Vibrator Type Piston, Force @ PSI 15 lbf @ 80 psi, Mount Type End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.