Zoro Homepage

Pneumatic Vibrator, 25 lb, 20,500 vpm

  • Mfr # CVT-P-10

  • Zoro # G8481252


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Turbine
Force Rating
25 lb
CFM @ 80 PSI
1.4
Speed @ 60 psi
20,500 VPM
Overall Length
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVT-P-10
Zoro #
G8481252
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Overall Width
31/32"
Overall Height
1-9/32"
Inlet Connection Size
#10-32 UNF
Outlet Connection Size
#10-32 UNF

Details

Item
Pneumatic Vibrator
Vibrator Type
Turbine
Force Rating
25 lb
CFM @ 80 PSI
1.4
Speed @ 60 psi
20,500 VPM
Speed @ 80 psi
20,900 VPM
dB @ 60 psi
64
Bin Weight Capacity
200 lb
dB @ 80 psi
85
Inlet Port
#10-32 UNF
Outlet Port
#10-32 UNF
CFM @ 60 psi
1.1
Includes
Grade 5 Mounting Hardware and Manual
Max. Temp.
185 F
Mounting Plate
No
Max. Pressure
80 psi
Muffler
Included
Housing Material
Acetal Plastic
Mounting
Universal
Application
Small Bins and Hoppers, Parts Tracks, Packaging Feeders, Food and Pharma Clean Room, Small Screeners, Chutes and Pipes, Packers
Bearing Type
Permanently Lubricated Roller Bearing
Duty
Continuous
Vibration Speed @ 60 psi
20,500 vpm
Maximum Force
24.8 lbf
Mount Type
Universal
Vibration Speeds @ PSI
20,500 vpm @ 60 psi, 20,900 vpm @ 80 psi
Maximum Operating Temperature
185 Degrees F
Mount Plate Required
No
Mount Plate Included
No
Duty Cycle
Continuous
Maximum Vibration Speed
20,500 vpm
Air Flow Rate
1.09 cfm @ 60 psi, 1.41 cfm @ 80 psi
Maximum Inlet Pressure
80 psi
Vibration Speed @ 80 psi
20,900 vpm
Force @ 80 psi
24.8 lbf
Force @ PSI
23.9 lbf @ 60 psi, 24.8 lbf @ 80 psi
Force @ 60 psi
23.9 lbf
Maximum Bin Weight Capacity
200 lb
Housing Material Grade
304
Weight
2.25 lb
Minimum Bin Weight Capacity
25 lb
Sound Level
85 dBA
Pneumatic Vibrator Type
Turbine
Series
CVT-P

Description

Pneumatic Vibrator, Housing Material Acetal Plastic, Outlet Connection Size #10-32 UNF, Air Flow Rate 1.09 cfm @ 60 psi, 1.41 cfm @ 80 psi, Maximum Force 24.8 lbf, Inlet Connection Size #10-32 UNF, Maximum Vibration Speed 20,500 vpm, Maximum Bin Weight Capacity 200 lb, Overall Height 1.28 in, Overall Length 1.5 in, Overall Width 0.97 in, Sound Level 85 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine, Force @ PSI 23.9 lbf @ 60 psi, 24.8 lbf @ 80 psi, Mount Type Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.