Zoro Homepage

Pneumatic Vibrator, 47 lb, 10,580 vpm

  • Mfr # CVT-P-30

  • Zoro # G8481261


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Turbine
Force Rating
47 lb.
CFM @ 80 PSI
2.8
Speed @ 60 psi
10,580 VPM
Speed @ 80 psi
11,300 VPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVT-P-30
Zoro #
G8481261
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/4"
Overall Width
1-1/4"
Overall Height
1-3/4"
Outlet Connection Size
1/8 in
Inlet Connection Size
1/8 in

Details

Vibrator Type
Turbine
Item
Pneumatic Vibrator
Force Rating
47 lb.
CFM @ 80 PSI
2.8
Speed @ 60 psi
10,580 VPM
Speed @ 80 psi
11,300 VPM
dB @ 60 psi
79
dB @ 80 psi
90
Bin Weight Capacity
300 lb.
Inlet Port
1/8" NPT
Outlet Port
1/8" NPT
Muffler
Included
Mounting Plate
No
Max. Temp.
185 F
CFM @ 60 psi
2.2
Duty
Continuous
Mounting
Universal
Max. Pressure
80 psi
Includes
Grade 5 Mounting Hardware and Manual
Housing Material
Acetal Plastic
Application
Small Bins and Hoppers, Parts Tracks, Packaging Feeders, Food and Pharma Clean Room, Small Screeners, Chutes and Pipes, Packers
Bearing Type
Permanently Lubricated Roller Bearing
Sound Level
90 dBA
Pneumatic Vibrator Type
Turbine
Series
CVT-P
Duty Cycle
Continuous
Mount Plate Required
No
Maximum Bin Weight Capacity
300 lb
Housing Material Grade
304
Air Flow Rate
0.96 cfm @ 20 psi, 1.6 cfm @ 40 psi, 2.2 cfm @ 60 psi, 2.8 cfm @ 80 psi
Force @ 60 psi
41.3 lbf
Vibration Speed @ 60 psi
10,580 vpm
Maximum Force
47.1 lbf
Force @ 80 psi
47.1 lbf
Weight
0.5 lb
Outlet Connection Type
NPT
Mount Plate Included
No
Vibration Speed @ 80 psi
11,300 vpm
Maximum Operating Temperature
185 Degrees F
Mount Type
Universal
Vibration Speeds @ PSI
8,400 vpm @ 20 psi, 9,840 vpm @ 40 psi
Minimum Bin Weight Capacity
25 lb
Maximum Inlet Pressure
80 psi
Force @ PSI
41.3 lbf @ 60 psi, 47.1 lbf @ 80 psi
Maximum Vibration Speed
10,580 vpm

Description

Pneumatic Vibrator, Housing Material Acetal Plastic, Outlet Connection Size 1/8 in, Outlet Connection Type NPT, Air Flow Rate 0.96 cfm @ 20 psi, 1.6 cfm @ 40 psi, 2.2 cfm @ 60 psi, 2.8 cfm @ 80 psi, Maximum Force 47.1 lbf, Inlet Connection Size 1/8 in, Maximum Vibration Speed 10,580 vpm, Maximum Bin Weight Capacity 300 lb, Overall Height 1.75 in, Overall Length 2.75 in, Overall Width 1.25 in, Sound Level 90 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.