Zoro Homepage

Pneumatic Vibrator, 5.38 in L, 1.53 in H

  • Mfr # 2210050

  • Zoro # G108232829


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.38 in
Overall Width
1.13 in
Overall Height
1.53 in
Application
Chutes, Hoppers, Match Plates, Molds, Shell Core Machines, Small Bins
Includes
Mounting Fasteners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2210050
Zoro #
G108232829
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5.38 in
Overall Width
1.13 in
Overall Height
1.53 in
Mount Hole Size
3/8 in
Inlet Connection Size
1/8 in

Details

Item
Piston Vibrator
Application
Chutes, Hoppers, Match Plates, Molds, Shell Core Machines, Small Bins
Includes
Mounting Fasteners
Housing Material
Steel
For Environment
Aggregate, Concrete and Powders, Food and Agriculture, Manufacturing, Medical, Pharmaceutical
Series
SA-EP
Average Running Pressure
60 psi
Maximum Bin Weight Capacity
150 lb
Weight
1 lb
Pneumatic Vibrator Type
Piston
Maximum Vibration Speed
16,000 vpm
Maximum Inlet Pressure
80 psi
Vibration Speeds @ PSI
16,000 vpm @ 60 psi
Force @ 80 psi
235 lbf
Duty Cycle
Continuous
Mounting Orientation
Any Position
Force @ PSI
235 lbf @ 80 psi
Vibration Speed @ 60 psi
16,000 vpm
Maximum Force
235 lbf
Mount Type
End
Adjustable Speed
Yes
Sound Level
107 dBA @ 80 psi
Features
Durable, Safe Muffler, Versatile - Spring Activation of the Piston
Maximum Operating Temperature
200 Degrees F
Inlet Connection Type
NPT
Air Flow Rate
3.8 cfm @ 60 psi

Description

Piston Vibrator, Housing Material Steel, Outlet Connection Size Not Applicable, Outlet Connection Type Not Applicable, Air Flow Rate 3.8 cfm @ 60 psi, Maximum Force 235 lbf, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 16,000 vpm, Maximum Bin Weight Capacity 150 lb, Overall Height 1.53 in, Overall Length 5.38 in, Overall Width 1.13 in, Sound Level 107 dBA @ 80 psi, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Force @ PSI 235 lbf @ 80 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.