
2MISCC-15-15-S Metric Two-Piece Industry Standard Clamping Coupling
Mfr # 2MISCC-15-15-S
Zoro # G6760296
product price:Â $143.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
15 mm
Outside Dia.
34 mm
Length
50 mm
Material
Stainless Steel
Application
Metric clamping coupling provides high axial load and torque capacity.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2MISCC-15-15-S
Zoro #
G6760296
UPC #
44861062111
Country of Origin
United States
Dimensions
Bore Dia.
15 mm
Outside Dia.
34 mm
Length
50 mm
Details
Material
Stainless Steel
Application
Metric clamping coupling provides high axial load and torque capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.