1C-137-A One-Piece Clamping Collar
Mfr # 1C-137-A
Zoro # G1948241
product price: $14.79
/eaKey Features
Material
Aluminum
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
2 1/4 in
Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1C-137-A
Zoro #
G1948241
UPC #
044861128084
Country of Origin
United States
Dimensions
Bore Dia.
1 3/8 in
Outside Dia.
2 1/4 in
Dimension Type
Inch
Width
9/16 in
Screw Size
1/4"-28 x 3/4 in
Clearance Dia.
2.5 in
Width Tolerance
+0.005/-0.005 in
For Shaft Diameter
1 3/8 in
Screw Thread Size
1/4"-28
Bore Diameter
1 3/8 in
Screw Length
3/4 in
Collar Width
9/16 in
Collar Outside Diameter
2 1/4 in
Clearance Diameter
2.5 in
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.5 in, Collar Width 9/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.