Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2C-187-A Two-Piece Clamping Collar

  • Mfr # 2C-187-A

  • Zoro # G6415166


product price: $36.19
/ea

Key Features

Bore Dia.
1 7/8 in
Material
Aluminum
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2C-187-A
Zoro #
G6415166
UPC #
044861125380
Country of Origin
United States

Dimensions

Bore Dia.
1 7/8 in
Outside Dia.
2 7/8 in
Dimension Type
Inch
Width
11/16 in
Screw Size
5/16"-24 x 1"
Clearance Dia.
3.187 in
Width Tolerance
+0.005/-0.005 in
Bore Diameter
1 7/8 in
Collar Width
11/16 in
Collar Outside Diameter
2 7/8 in
Clearance Diameter
3.19 in
For Shaft Diameter
1 7/8 in
Screw Thread Size
5/16"-24
Screw Length
1 in

Details

Material
Aluminum
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 220 Degrees F
Screw Material
Carbon Steel
Item - Shaft Collars
Shaft Collar
Material - Collars
Aluminum
Item
Shaft Collar
System of Measurement
Inch
Shaft Locking Type - Couplings
2 Piece Clamp
Bore Type - Collars
Plain Bore
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.003/-0.000 in
Screw Seating Torque
340 in-lb
Bore Type
Round
Collar Material Finish
Bright
Collar Construction
2-Piece
Maximum Operating Temperature
220 Degrees F
Included Screws
(2) Hex Socket Cap Screw
Shaft Locking Type
Clamp On
Screw Material Grade
ASTM A574
Minimum Operating Temperature
-40 Degrees F
Collar Material Grade
6061
Collar Material
Aluminum

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.19 in, Collar Width 11/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.