2C-218-S Two-Piece Clamping Collar
Mfr # 2C-218-S
Zoro # G6964955
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
3 1/4 in
Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2C-218-S
Zoro #
G6964955
UPC #
044861228210
Country of Origin
United States
Dimensions
Bore Dia.
2 3/16 in
Outside Dia.
3 1/4 in
Dimension Type
Inch
Width
3/4 in
Screw Size
5/16"-24 x 1"
Clearance Dia.
3.5 in
Width Tolerance
+0.005/-0.005 in
Clearance Diameter
3.5 in
Collar Width
3/4 in
For Shaft Diameter
2 3/16 in
Bore Diameter
2 3/16 in
Collar Outside Diameter
3 1/4 in
Screw Length
1 in
Screw Thread Size
5/16"-24
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.5 in, Collar Width 3/4 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.