2ISCC-125-100KW Two-Piece Industry Standard Clamping Coupling with Keyway

  • Mfr # 2ISCC-125-100KW

  • Zoro # G6671147


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
1 in x 1-1/4 in
Material - Couplings
Steel
Outside Dia.
2 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ISCC-125-100KW
Zoro #
G6671147
UPC #
044861061978
Country of Origin
United States

Dimensions

Bore Dia.
1 in x 1-1/4 in
Outside Dia.
2 5/16 in
Overall Length
3 1/8 in
Clearance Dia.
2.313 in
Screw Size
1/4"-28
Keyway Width
1/4 in
Keyway Width (In.)
1/4
Screw Size (In.)
1/4-28 x 3/4
Clearance Dia. (In.)
2-5/16
Clearance Diameter
2.31 in
Minimum Bore Diameter
1 in
Coupling Outside Diameter
2 1/16 in
Keyway Width 2
1/4 in
Keyway Width 1
1/4 in
Screw Thread Size
1/4"-28
Maximum Bore Diameter
1 1/4 in
Bore Diameter 1
1 1/4 in
Keyway Depth 2
1/8 in
Bore Diameter 2
1 in
Different Bore Sizes
Yes
Keyway Depth 1
1/8 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Material
Steel
Max. Torque
2,470 in-lb
Type
One Piece Clamp Type, with Keyway
Design
(8) Socket Capscrews, Can Be Installed Without Disassembling any Machinery or Components
Max. RPM
4,000 RPM
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Machined From
Bar Stock
Max. Torque (In.-Lbs.)
2470
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Carbon Steel
Bore Tolerance
+0.003 in / -0.000 in
Screw Material Grade
4140
Number of Locking Screws
4
Coupling Construction
Two-Piece
Zero Backlash
Yes
Bore Type
Round Keyed
Maximum Torque
2,470 in-lb
Coupling Material
Carbon Steel
Maximum Speed
4,000 RPM
Included Screws
(4) Hex Socket Cap Screws
Coupling Material Finish
Black Oxide
Coupling Material Grade
1211
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide

Description

Rigid Shaft Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 1 in, Bore Type Round Keyed, Clearance Diameter 2.31 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/16 in, Different Bore Sizes Yes, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 2,470 in-lb, Overall Length 3 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.