2ISCC062-062SKW Two-Piece Industry Standard Clamping Coupling with Keyway

  • Mfr # 2ISCC062-062SKW

  • Zoro # G6583281


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
5/8 in
Material - Couplings
Stainless Steel
Outside Dia.
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2ISCC062-062SKW
Zoro #
G6583281
UPC #
044861051511
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Outside Dia.
1 9/16 in
Overall Length
2 in
Keyway Width
3/16 in
Screw Size (In.)
10-32 x 1/2
Clearance Dia. (In.)
1-9/16
Keyway Width (In.)
3/16
Screw Size
#10-32
Clearance Dia.
1.563 in
Maximum Bore Diameter
5/8 in
Bore Diameter 2
5/8 in
Screw Thread Size
#10-32
Bore Diameter 1
5/8 in
Coupling Outside Diameter
2 in
Minimum Bore Diameter
5/8 in
Keyway Depth 2
3/32 in
Keyway Depth 1
3/32 in
Keyway Width 1
3/16 in
Clearance Diameter
1.56 in
Keyway Width 2
3/16 in
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Plain
Max. RPM
4,000 RPM
Machined From
Bar Stock
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Material
Stainless Steel
Design
(8) Socket Capscrews, Can Be Installed Without Disassembling any Machinery or Components
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Type
One Piece Clamp Type, with Keyway
Max. Torque (In.-Lbs.)
470
Max. Torque
470 in-lb
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.003 in / -0.000 in
Included Screws
(4) Hex Socket Cap Screws
Shaft Locking Type
Clamp On
Number of Locking Screws
4
Coupling Construction
Two-Piece
Coupling Material
Stainless Steel
Maximum Speed
4,000 RPM
Coupling Material Finish
Plain
Screw Material Grade
304
Coupling Material Grade
303
Screw Material Finish
Plain
Bore Type
Round Keyed
Zero Backlash
Yes
Maximum Torque
470 in-lb

Description

Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Bore Type Round Keyed, Clearance Diameter 1.56 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 5/8 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 5/8 in, Maximum Speed 4,000 RPM, Maximum Torque 470 in-lb, Overall Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.