2CC-062-050 Two-Piece Clamping Coupling Recessed Screw

  • Mfr # 2CC-062-050

  • Zoro # G6773106


product price:  $65.99
/ea

Key Features

Bore Dia.
5/8 in
Outside Dia.
1-1/2 in
Length
2-1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CC-062-050
Zoro #
G6773106
UPC #
44861266052
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Outside Dia.
1-1/2 in
Length
2-1/4 in

Details

Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.