Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C123E-075 Keyless Locking Assembly

  • Mfr # C123E-075

  • Zoro # G0211690


product price: $47.79
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C123E
For Shaft Dia. - Bushings
3/4 in
Outside Dia. (In.)
1.85
Overall Length
1.358 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C123E-075
Zoro #
G0211690
UPC #
044861074008
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
3/4 in
Outside Dia. (In.)
1.85
Overall Length
1.358 in
Bolt Size
M6 x 20
Outside Dia.
1.85 in
Shaft Dia. (In.)
0.75
Overall Length (In.)
1.358
Shaft Dia. Tolerance
+0/-.002 in
Overall Length (mm)
34.5
Outside Dia. Tolerance
+0/-.002 in
Outside Diameter
1 27/32 in
For Bore Diameter
3/4 in
Overall Width
1.358 in
Screw Thread Size
M6 x 20
Outside Diameter Tolerance
+0/-.002 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C123E
Material - Bushings
Steel
Transmissible Torque
16 ft-lb
Transmissible Thrust (Lbs.)
6,264.844
Material
Steel
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Finish
Oil Dipped
Transmissible Torque (Ft.-Lbs.)
16
Agency Compliance
RoHS
Hub Contact Pressure (PSI)
33,105.691
Locking Bolt Quantity
5
Type
C123E Series
Flange Type
None
Maximum Transmitted Torque
16 ft-lb
Standards
ROHS
System of Measurement
Inch
Hub Contact Pressure
33,105.691 psi

Description

Keyless Bushing, Flange Type None, For Bore Diameter 3/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 1 27/32 in, Overall Width 1.358 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 33,105.691 psi, Maximum Transmitted Torque 16 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.